Fork truck seats provide optimum body support for individual operators. Replaces old, worn out or broken forklift seats with ease using an easy-to-install mounting design. 90 Day Limited Warranty.
Vinyl Forklift Seat SY1790 - 20"W x 22"D x 23-1/2"H
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 22 in |
| Height | 23-1/2 in |
| Weight | 35.7 lbs |
Product Details
| Assembly Required | No |
| Style | No Switch |
| Type | Fork Truck Seat |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | SY1790 |
| Brand | TVH Parts |