ShopSol Mechanics Stool 400 lbs Capacity Vinyl Seat - 1010721
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Tool Trolley (400 lb capacity) stool is designed for mechanic and shop applications that require low height work tasks that allow user to be ergonomically positioned. Includes vinyl seat with grip to position stool in your work space.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 yd |
| Width | 17 in |
| Height | 15 in |
| Weight | 15 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | Industrial |
| Color | Black |
| Capacity | 400 |
| Material | Assembly Required |
| Description | Matte |
| Manufacturers Part Number | 1010721 |
| Seat Material | Vinyl with Plywood |
| Number of Casters | 4 |
| Brand | ShopSol |
Compliance & Certifications
| Certifications | Meets ANSI/BIFMA Testing Standards |