Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
C-Line Products

Model # :WBB1572997

MPN #: 80912

C-Line Products Vinyl Shop Ticket Holder, Both Sides Clear, 9 x 12, 50/BX

Product Description
Vinyl Shop Ticket Holder keeps job tickets, work orders, production schedules and inventory cards more secure and protected. Great for two-sided documents because both sides of these strong vinyl holders are clear. Welded, non-rip seams hold up in even the roughest environments. Punched hole at top for convenient hanging. 9 x 12. 50/BX.

PRICE
$45.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width13-1/4 in
Height10-1/4 in
Weight5 lbs

Product Details

StyleTicket Holder
MaterialVinyl
Package Quantity50/Box
DescriptionShop Ticket Holders
ColorClear
Manufacturers Part Number80912
Paper TypeForms
BrandC-Line Products