Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Eagle Mfg

Model # :WBB2085096

MPN #: 1728

Eagle HDPE Wall Protector, Yellow, 10"W x 42"L x 2"D (Set of 2), 1728

Product Description
Eagle 10" Wall Protectors (Set of 2) help prevent damage to walls in areas with forklift, hand truck and drum traffic. These guards are made of high-visibility yellow, high density polyethylene (HDPE), never need painting, and resist cracking and chipping. Can be mounted end to end, and feature unique energy absorbing construction. Set of 2 - each guard 10"W x 42"L x 2"D. (Anchors not included). Weighs 14 lbs. per set.

PRICE
$158.51

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Height2 in

Product Details

TypeWall Guard
Mounting MethodBolt On
MaterialHDPE
Package Quantity2
DescriptionWall Protector
ColorYellow
Manufacturers Part Number1728
BrandEagle Mfg