Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503830

MPN #: WL9-33153

Wilton WL9-33153 Model 153 3" Jaw Width 2-1/2" Opening 2-5/8" Throat Depth Clamp-On Bench Vise - Pkg Qty 6

Product Description
Wilton® Clamp-On vises are great for smaller projects and are portable to be quickly and easily transferred to a new workstation. Clamp-On vises feature cast jaws for a firm hold and double steel guide bars to insure consistent holding pressure.

Features:

  • Portable, lightweight design is perfect for home use
  • Cast-iron construction and built-in pipe jaws add durability and utility
  • Steel guide bars keep jaws aligned
PROMOTIONAL PRICE
$443.70  Sold in packages of 6 / $73.95 ea

was $497.70
Save $54.00 (11%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.7 in
Width3.5 in
Height7.1 in
Jaw Width3 in
Throat Depth2-5/8 in
Size2-1/2 in
Pipe Jaw Capacity0 - 3/8 in
Net Weight5.9
Jaw Opening2½ in

Product Details

TypeBench & Pipe Combination Vise
ColorBlack
Package Quantity6
Manufacturers Part NumberWL9-33153
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified