Shaver Industries Vision Industrial Curtain, 0.02" Thick, 12'W x 12'H, Clear/Royal Blue/White
Write a Review
|
Questions & Answers (0)
Product Description
Constructed with durable VCP panels in Royal Blue and White on the top and bottom and a wide 52" clear PVC vision window at the center, these Vision Series partitions create an effective barrier without sacrificing visibility. Their lightweight design makes it easy to reconfigure work areas while preventing dust, overspray, and smoke from migrating throughout your facility while also stabilizing temperatures and reducing energy consumption. Offering a practical, economical alternative to permanent walls, these curtains are ideal for warehouses, production floors, and maintenance areas seeking flexible space control with clear line-of-sight. Frame/Track sold seperately.
PRICE
$599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Height | 144 in |
| Thickness | 0.02 in |
Product Details
| Assembly Required | Yes |
| Type | Curtain |
| Includes | Constructed With Durable VCP Panels |
| Material | PVC/VCP |
| Color | Clear/Royal Blue/White |
| Manufacturers Part Number | IDC1212V |
| Brand | Shaver Industries |