Busch Systems® Vision XL Single Unit Empty Pizza Box Collector, 45 Gal. Cap., Gray/Black
Write a Review
|
Questions & Answers (0)
Product Description
A sleek and eco-friendly solution for the collection of empty pizza boxes and cardboard containers. Crafted from recycled plastic lumber, this durable container seamlessly fits into any indoor setting and can be customized to suit your aesthetic or branding needs. With its stylish design and sustainability at its core, the Vision XL Series is leading the way for a greener future.
PRICE
$2,559.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 44 in |
Product Details
| Type | Pizza Box Collector |
| Number of Openings | 1 |
| Color | Gray/Black |
| Series | Vision XL |
| Lid | No |
| Capacity | 45 gal |
| Lid Type | Open |
| Material | Recycled Plastic Lumber |
| Package Quantity | 1 |
| Manufacturers Part Number | 216633 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Empty Pizza Boxes |
| Container Markings | Empty Pizza Boxes |
| Shape | Square |
| Brand | Busch Systems |