Plano ProLatch™ XL StowAway® Compartment Box, 14"W x 14-3/8"D x 3-1/4"H, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
To ensure tackle is completely protected Plano offers a full line of StowAway® utility boxes that feature its advanced ProLatch™ locking system. These latches offer added security to ensure lures and gear stay put even if tossed around in transit or in use. Bulk Pack StowAway® s come without labels UPC's or hangtabs.
PRICE
$61.90 Sold in packages of 2 / $30.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14-3/8 in |
| Height | 3-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | Prolatch StowAway |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 2 |
| Manufacturers Part Number | 705001 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |