Palram - Canopia Vitoria™ HG9130 Carport - 16'L x 10'W Gray/Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Protect your car from the elements or create an enjoyable sitting area anywhere. The re-assembly option allows you to re-locate your Vitoria 5000 as needed. Features include a gutter to direct rainwater, virtually unbreakable twinwall polycarbonate roof panels and an aluminum and galvanized steel rust resistant powder coated frame.
PRICE
$3,459.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/8 ft |
| Width | 9-1/2 ft |
| Height | 7-7/8 ft |
| Weight | 240 lbs |
| Area Capacity | 155 ft² |
| Peak | 7-7/8 ft |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Color | Bronze |
| Series | Vitoria |
| Style | Round |
| Number of Poles | 4 |
| Panel Color Family | Bronze |
| Material | Polycarbonate |
| Frame Material | Galvanized Steel |
| Manufacturers Part Number | 702348 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |