Palram - Canopia Arizona Wave 5000 Carport, Gray/Solar Gray
Write a Review
|
Questions & Answers (0)
Product Description
The unique design of the Arizona Wave carport provides an elegant structure that will help keep your car, RV, or boat well protected for years. Its innovative wing design saves space over traditional carports and the two-legged profile allows for easy access. The frame and roofing system is engineered to be maintenance free - no rust, rot or peel, and will support snow loads up to 15.4 lbs/sq. ft. and wind speeds up to 75 MPH. The solar gray roof panels are made of virtually unbreakable corrugated polycarbonate that blocks 100% of harmful UV rays while providing 10% light transmission. A built-in gutter system diverts water away from the structure. For areas prone to severe winds or heavy snowfall. Concrete footings are required for installation.
PROMOTIONAL PRICE
$3,799.00was $4469.00
Save $670.00 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-3/16 |
| Width | 194-11/16 |
| Height | 107-11/16 |
| Weight | 405.4 lbs |
| Area Capacity | 160 ft² |
| Peak Height | 107-11/16 |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Series | Arizona |
| Number of Poles | 2 |
| Panel Color Family | Gray |
| Material | Polycarbonate |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9105 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |