Our new family of steel heaters includes the VMHi500, offering enhanced performance and control plus serious comfort and efficiency - all while complementing your style. With a cool-touch, powder-coated gloss metal cabinet, two LED displays for cross-room viewing, a remote control, discreet cord storage, auto-climate control and our signature Vortex Whole-Room Heat Circulation, it not only elevates the look and feel of the typical home heater, it does its job remarkably well. A metal inlet grille that keeps dust (and fingers) at bay, Digital Push Button plus other safety features, ensures cozy comfort with peace of mind, along with a 5-year satisfaction guarantee.
Vornado VMHi500 Whole Room Metal Heater with Digital Adjustable Thermostat, 120V, 1500W, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Width | 9-3/8 in |
| Height | 11-11/16 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Metal Heater |
| Color | White |
| Amperage | 12.5 A |
| Heat Settings | 2 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Remote |
| Watts High | 1500 W |
| Material | Metal |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | VMHi500 |
| BTU | 5118 BTU |
| Thermostat | Yes |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETL |