Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Classic Select® Heavy Duty Aluminum Saute Pan with Gatorgrip 5 Qt.
Made in U.S.A. NSF Certified. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. Fitted with new TriVent™ Silicone Handles which are rated at 450°F (232°C) for stovetop or oven use. Smooth surface for easy cleaning. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Flat and domed covers available (sold separately). Ideal for sautéing, stir-frying and browning. Tall side minimizes spattering versus a fry pan. Sold in package quantity of 2. Priced each.
Made in U.S.A. NSF Certified. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. Fitted with new TriVent™ Silicone Handles which are rated at 450°F (232°C) for stovetop or oven use. Smooth surface for easy cleaning. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Flat and domed covers available (sold separately). Ideal for sautéing, stir-frying and browning. Tall side minimizes spattering versus a fry pan. Sold in package quantity of 2. Priced each.
Weights & Dimensions
- Depth 2-3/4 in
- Diameter 12 in
Product Details
- Package Quantity 2
- Brand Vollrath
-
Description
Wear-Ever® Classic Select® Heavy-Duty Sauté Pans
- Material Aluminum with Silicone Handle
- Manufacturers Part Number 68735
- Capacity 5 qt
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan with Gatorgrip 7-1/2 Qt.
Item #: B212083
Not Yet Rated
$178.95

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 5 Qt. - Pkg Qty 2
$140.95
- Product Information
- Customer Review
- Product Q&A
- Accessories