Vollrath® High Temperature Nylon End One Piece Tongs 16" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Now with Agion® - nature's antimicrobial built in. Now with Agion®. High-temperature nylon is heat resistant up to 450° F (232°C). Nylon end will not scratch or mar non-stick surfaces. Ergonomic design is comfortable to use and reduces hand fatigue. One-piece body construction with over-molded end is sanitary and will not come apart. Concave scalloped utility end gently grips food product. Heavy-gauge stainless steel body is resistant to corrosion and rusting. No spring design is safe and sanitary. Dishwasher safe. Warranty does not include nylon end or plastisol coating. 16" Long. Sold in package quantity of 12. Priced each.
PRICE
$249.00 Sold in packages of 12 / $20.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | High Temperature One Piece Tongs |
| Color | Silver |
| Manufacturers Part Number | 4781612 |
| Brand | Vollrath |