Chafing Dishes & Fuel
Availability
Type
Brand
Shape
Length
Material
Width
Height
Size
Capacity
Color
Price
Related Products
Vollrath, Traex Batter Boss Six Hole Diffuser, 9601-06 Features: Easily dispense pancake, waffle, hush puppy batters or pizza sauce. Eight portion control settings dispense from 1-3 ounces. Holds up to 48 ounces. Not recommended for chunky batters. Portion adjustment is easy with the Batter Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.
Vollrath, Chafer Stand, 46113, Stainless Steel, Square Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber table feet for ...
Vollrath, Intrigue Replacement 6 Quart Food Pan, 46137, Stainless Steel Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber ...
Vollrath, Traex Batter Boss Replacement One Hole Diffuser, 9600-06 Features: Easily dispense pancake, waffle, hush puppy batters or pizza sauce. Eight portion control settings dispense from 1-3 ounces. Holds up to 48 ounces. Not recommended for chunky batters. Portion adjustment is easy with the Batter Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.
Make your buffet more appealing. Stainless steel matte finish embossed legs for strength and style. Tubular design adds style and structural integrity to frame. Molded high temperature nylon side handles for easy transport and cool to touch. Kool-Touch® nylon cover handle is easy to grip and stays cool to touch. Stacking frame takes up less space when not in use. Includes Super Pan 3® full size food pan, water pan, dome cover, frame and 1 fuel holder. 9 quart capacity.