Plate & Tray Covers
Type
Shape
Brand
Length
Material
Width
Height
Color
Price
Related Products
Dinex Filigree Traycover W/ Straight Edge/Small Corner, 13" x 19" Features: Durable And Disposable Create A Welcome Setting For Your Patient Or Resident Keep The Tray Clean And Organized During Meal Delivery Say Goodbye To Spills, Broken Items, Or Sudden Shifts Come In Unique Designs That Coordinate With Dinex Insulated Ware And Matching 2 Ply Napkins When Used With Dinex Lids, Trays Arrive Clean And Spill-Free Not All Stock Designs Are Available In Every Tray Size
Cambro 100VS191 - Camcover Versa 10", Granite Gray This Granite Gray colored Versa Camcovers withstands temperatures up to 300°F (149°C). Remains cool to the touch for easy handling. Lighter & quieter than metal covers. Is elegant in appearance without polishing, odor free, stain resistant, microwave safe & keeps food warm longer than metal covers.
Dinex Freesia Recycled Traycover , W/ Straight Edge Round Corner, 12-3/4" x 16-5/8", 1000/Cs Features: Durable And Disposable Create A Welcome Setting For Your Patient Or Resident Keep The Tray Clean And Organized During Meal Delivery Say Goodbye To Spills, Broken Items, Or Sudden Shifts Come In Unique Designs That Coordinate With Dinex Insulated Ware And Matching 2 Ply Napkins When Used With Dinex Lids, Trays Arrive Clean And Spill-Free Not All Stock Designs Are Available In Every Tray Size
Dinex Jane's Bouquet Pattern W/Straight Edge Round Corner, 13-5/8"x18-3/4", 1000/Cs, DX5055M202833 Features: Durable And Disposable Create A Welcome Setting For Your Patient Or Resident Keep The Tray Clean And Organized During Meal Delivery Say Goodbye To Spills, Broken Items, Or Sudden Shifts Come In Unique Designs That Coordinate With Dinex Insulated Ware And Matching 2 Ply Napkins When Used With Dinex Lids, Trays Arrive Clean And Spill-Free Not All Stock Designs Are Available In Every Tray Size
Cambro 905CW133 - Camcover 9 1/2", Beige This Beige colored Camwear Camcovers makes food stays hot and appetizing without re-heating. It is ideal for use in heated carts up to 210°F (99°C). It is made of Virtually unbreakable polycarbonate will not dent or scratch. It is lightweight for quiet service and saves on labor with no polishing required.