Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3224116

MPN #: HU1-0099-125

Vornado® Votiv 4 Ultrasonic Humidifier, 1 Gallon Per Day

Product Description
Experience humidification and Airlumination™. Votiv 4, the smaller of the Votiv Series will still leave you glowing. It humidifies your space while displaying a splendor of dancing light through frosted and textured surfaces to add even more magic to the movement of light and mist. Two ultrasonic humification settings can be used with or without the candle-like illumination. With up to 15 hours of continuous runtime, you won't have to fill Votiv 4's tank often – but when you do, we've made that experience elegant. A cruelty-free microfiber handle makes it easy to transport Votiv's tank to the sink, and a sleeved basin minimizes spillage upon return. Votiv 4 is the perfect way to humidify your physical space ad calm your mental space for a multi-dimensional feeling of well-being.

Features:
  • Small room heat circulation
  • Tip-over protection
  • Cool-touch case
  • 2-stage auto shutoff
  • Tight grille vanes
  • Two heat settings (Low/High/Fan Only)
  • 5-year satisfaction guarantee


PRICE
$54.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-5/16 in
Depth5-5/16 in
Height7-3/4 in
Cord Length6 ft
Coverage Area300 ft²

Product Details

TypeRoom Ultrasonic Humidifier
Water Tank Capacity2.5 Pints
ColorWhite
Voltage120 V
Plug Type2-Pin Polarized
Manufacturers Part NumberHU1-0099-125
Humidity Output1 Gallon Per Day
Water Reservoir Gallons0.31 gal
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL