Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vibrasystems

Model # :WBB2088356

MPN #: VP-25

Vibra Systems VP-25 - Antivibration Pad Waffle Design 1-25 psi 18"x18"x5/16"

Product Description
The simplest and most inexpensive way to isolate vibration shock and reduce noise level is to install machinery and equipment on 2 sided waffle design VibraSystems Neoprene pads. For fast easy installation the pads can be cut to size; allow 1/2" margin on all sides to provide firm footing. Lift the machine to be isolated and slide the vibration isolating pads under each mounting point. The molded waffle design allows material expansion without loss of stability providing maximum resilience and minimal creep.

Features:

  • VibraPads are resistant to oil and solvents
  • Firmly anchors the machine to the floor preventing creeping or walking
  • Isolates vertical and horizontal forces
  • Controls vibration shock and noise
  • Easily cut to size with a sharp utility knife
  • Save on installation costs no cementing required
  • Can be reused when relocating or on other machines
  • Increases machine accuracy and extends life of machinery and tools
  • Table is showing the standard prices
PRICE
$75.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height5/16 in
Weight3 lbs

Product Details

Load Range1-25 psi
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberVP-25
BrandVibrasystems

Warranty

Warranty6 Months After Installation