Portable Privacy Screen, VP6, Blue
|
Questions & Answers (0)
Product Description
The VP6 is a mobile rolling room divider 6' long and 6' high. It is constructed of heavy 16 gauge 1.25" round steel tubing for strength, connected by rounded plastic corner joints for safety. The attractive and durable 12 oz cotton fabric panels are tensioned between the tubular steel frame. This product is sold with 3" non-marking swivel ball bearing casters; it can be used with or without them.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 72 in |
| Thickness | 1 in |
Product Details
| Number of Panels | 1 |
| Type | Single Panel Room Divider |
| Frame Color Family | Black |
| Color | Blue |
| Style | Single Mobile Panel |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Description | VP6 Blue Mobile Room Divider |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1722003 |
| Window | No |
| Brand | Versare |
Warranty
| Warranty | 1 yr |