Rig-Master Vrtcl Concrete Pressure Tong w/ Grip Teeth, 1100 Lbs. Cap., 1-3/16" - 6-5/16" Grip Range
Write a Review
|
Questions & Answers (0)
Product Description
Designed for handling cured concrete products. Automatically adjusts to the load size. Easy to release manual latch. Serrated steel cams securely grip the load. Pads can be rotated for longer field life. Complies with ASME Standards. Made In The USA.
PRICE
$2,009.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-13/16 in |
| Width | 8 in |
| Height | 8-13/16 in |
| Weight Capacity | 1100 lbs |
| Weight | 42.5 lbs |
| Dimension C | 3-3/8 in |
| Bail Opening | 2 x 3.375 in |
| Dimension A | 3/4 in |
| Head Room | 13.5 - 29.5 in |
| Grip Range | 1-3/16 - 6-5/16 in |
| Dimension B | 2 in |
| Working Load Limit | 1100 lbs |
Product Details
| Assembly Required | No |
| Type | Concrete Pressure Tong with Grip Teeth |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 173-1/2 |
| Brand | Rig-Master |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |