Designed for handling cured concrete products. Multiple adjusting ranges. Pivoting pads align with the load surface for proper contact. Adjustable lifting point to ensure a balanced lift. Complies with ASME Standards. Made In The USA.
Rig-Master Vrtcl Concrete Pressure Tong w/ Urethane Pads, 1100 Lbs. Cap., 3/8" - 9-7/16" Grip Range
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,059.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-5/16 in |
| Width | 5-5/16 in |
| Height | 10-5/16 in |
| Weight Capacity | 1100 lbs |
| Weight | 21 lbs |
| Dimension C | 15/16 in |
| Bail Opening | 1.125 x .9375 in |
| Dimension A | 7/16 in |
| Head Room | 9 - 16.2 in |
| Grip Range | 3/8 - 9-7/16 in |
| Dimension B | 1-1/8 in |
| Working Load Limit | 1100 lbs |
Product Details
| Assembly Required | No |
| Type | Concrete Pressure Tong with Urethane Pads |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 176-1/2 |
| Brand | Rig-Master |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |