x

Take 15% off your entire order!

Offer applied at checkout

Speakman VS-154 Rainier™ Shower Elbows

Speakman VS-154 Rainier™ Shower Elbows

Item #: WBB1170692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Speakman VS-154 Rainier™ Shower Elbows

Speakman Company's Rainier™ Shower Elbow is a hand-held shower wall supply which allows the hand-held to be mounted close to the shower wall. Featuring a traditional square design, the Rainier™ Shower Elbow is solid brass construction and available in a polished chrome finish.

Features:
  • Square styling
  • 1/2" NPT female inlet
  • Outlet fits 1/2" NPSM
  • Plated finish protects against corrosion
  • Metal construction

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER VS-154
  • COLOR FINISH Polished Chrome
  • DESCRIPTION Shower Elbows
  • MOUNTING TYPE Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman VS-155 Neo™ Shower Elbows

Item #: B1170693

Not Yet Rated

Usually ships in 3 to 6 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman VS-154 Rainier™ Shower Elbows

Speakman VS-154 Rainier™ Shower Elbows

Item #: WBB1170692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Speakman VS-154 Rainier™ Shower Elbows

    Speakman VS-154 Rainier™ Shower Elbows

    Price: $50.05

    Best Price: $49.95

    You Save: $0.10

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant