Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126528

MPN #: SA201A0151

Velp Scientifica LS Overhead Stirrer System w/ Support Stirring Shaft

Product Description
Powerful, Safe and Easy to use The LS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection. Analogical overhead stirrer with 40 Ncm torque able to stir up to 25 L.

Features:

  • The ES is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
  • Maximum torque of 15 Ncm
  • Supports applications with a maximum viscosity of 1000 mPas
  • Electronic speed regulation from 50 to 1300 rpm, up to 15 L
  • Long life, robust motor
  • Easy-chuck to change the shafts without tools
  • Automatically stops if blocked – no burn-out or damage
  • Overload, overcurrent and overtemperature protection
  • Sealed to IP 40 standard


PRICE
$2,279.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16
Width3-1/8 in
Depth7-11/16
Height8-1/2
Chuck Diameter1-10mm

Product Details

TypeOverhead Stirrer System
Max TemperatureAmbient °F
For Use WithComplete Mixing System
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialStainless Steel
Voltage110-230V V
MaterialStainless Steel
DescriptionOverhead Stirrer System With Support Stirring Shaft
FeaturesIncludes support stirring shaft
Manufacturers Part NumberSA201A0151
ShapeBenchtop
BrandVelp Scientifica