Lifepak® 15 Electrode EDGE System QUIK-COMBO® RTS, White
Write a Review
|
Questions & Answers (0)
Product Description
The LIFEPAK® EDGE System RTS (Radiotransparent) Electrodes with QUIK-COMBO® Connector are designed for use with compatible LIFEPAK® monitor/defibrillators to support defibrillation, cardioversion, pacing, and ECG monitoring during cardiac emergencies. These electrodes provide reliable therapy delivery while allowing clinicians and emergency responders to manage multiple therapies through a single electrode system.
The radiotransparent design allows the electrodes to remain in place during imaging procedures such as X-rays, helping minimize interruptions to patient care. The electrodes include a 24-inch leadwire to support flexible patient positioning and efficient device setup during emergency response situations.
Designed for use in hospitals, emergency departments, and EMS environments, these electrodes support rapid therapy delivery and consistent performance during cardiac arrest response. The electrodes feature an approximate 18-month shelf life, helping maintain device readiness in critical care and emergency response programs.
The radiotransparent design allows the electrodes to remain in place during imaging procedures such as X-rays, helping minimize interruptions to patient care. The electrodes include a 24-inch leadwire to support flexible patient positioning and efficient device setup during emergency response situations.
Designed for use in hospitals, emergency departments, and EMS environments, these electrodes support rapid therapy delivery and consistent performance during cardiac arrest response. The electrodes feature an approximate 18-month shelf life, helping maintain device readiness in critical care and emergency response programs.
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Electrode |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 11996-000090 |
| Brand | Lifepak |