VSM Abrasive Belt, 106932, Zirconia Alumina, 1" X 42", 120 Grit
VSM Abrasive Belt, 106932, Zirconia Alumina, 1" X 42", 120 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.40 Sold in packages of 10 / $1.94 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 1 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 106932 |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |