VSM Abrasive Belt, 119448, Zirconia Alumina, 4" X 36", 120 Grit
VSM Abrasive Belt, 119448, Zirconia Alumina, 4" X 36", 120 Grit - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 119448 |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |
Related Products
3M™ Cloth Belt 577F 2-1/2" x 60" 50 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually ...
3M™ Cloth Belt 577F 2" x 132" 40 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually ...
3M™ Cloth Belt 577F 2" x 60" 60 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually produce ...
3M™ Cloth Belt 577F 2-1/2" x 72" 36 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually ...
3M™ Cloth Belt 577F 6" x 60" 36 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually produce ...