VSM Abrasive Belt, 239724, Silicon Carbide, 25" X 60", 320 Grit
VSM Abrasive Belt, 239724, Silicon Carbide, 25" X 60", 320 Grit - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.90 Sold in packages of 2 / $49.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 25 in |
Product Details
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 239724 |
| Grit | 320 |
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |