Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VSM

Model # :WBM2111807

MPN #: 26301

VSM Abrasive Belt, 26301, Silicon Carbide, 4" X 36", 120 Grit - Pkg Qty 10

Product Description

VSM Abrasive Belt, 26301, Silicon Carbide, 4" X 36", 120 Grit

PRICE
$43.40  Sold in packages of 10 / $4.34 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width4 in

Product Details

Package Quantity10
ColorBlack
Manufacturers Part Number26301
Grit120
GradeFine
Abrasive MaterialSilicon Carbide
BrandVSM