VSM Abrasive Belt, 102484, Silicon Carbide, 4" X 118", 180 Grit
VSM Abrasive Belt, 102484, Silicon Carbide, 4" X 118", 180 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$120.00 Sold in packages of 10 / $12.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118 in |
| Width | 4 in |
Product Details
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 102484 |
| Grit | 180 |
| Grade | Very Fine |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |