VSM Abrasive Belt, 286066, Ceramic, 4" X 106", 80 Grit
VSM Abrasive Belt, 286066, Ceramic, 4" X 106", 80 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$157.50 Sold in packages of 10 / $15.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 106 in |
| Width | 4 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 286066 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Brand | VSM |