VSM Abrasive Belt, 286981, Ceramic, 2 1/2" X 48", 80 Grit
VSM Abrasive Belt, 286981, Ceramic, 2 1/2" X 48", 80 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.00 Sold in packages of 10 / $5.20 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2-1/2 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 286981 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Brand | VSM |