VSM Abrasive Belt, 284142, Ceramic, 1" X 30", 120 Grit
VSM Abrasive Belt, 284142, Ceramic, 1" X 30", 120 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00 Sold in packages of 10 / $2.10 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 1 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 284142 |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Brand | VSM |