VSM Abrasive Belt, 286384, Ceramic, 2" X 48", 80 Grit
VSM Abrasive Belt, 286384, Ceramic, 2" X 48", 80 Grit - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 2 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 286384 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Brand | VSM |
Related Products
3M™ Cloth Belt 340D 50" X 103" 80 Grit Aluminum Oxide 3M™ Cloth Belt 340D is our open coat premium grade aluminum oxide cloth belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. We recommended this belt for wide belt sanding, edge sanding, or portable belt sanding. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cotton cloth backing to provide continuous cut and long-life. Our open coat and load-resistant coating make this belt particularly favorable for sanding ...
3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in ...
3M™ Cloth Belt 340D is our open coat premium grade aluminum oxide cloth belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. We recommended this belt for wide belt sanding, edge sanding, or portable belt sanding. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cotton cloth backing to provide continuous cut and long-life. Our open coat and load-resistant coating make this belt particularly favorable for sanding soft woods. Additionally, the washable backing is suitable ...
3M™ Cloth Belt 341D 3-1/2" x 15-1/2" 80 Grit Aluminum Oxide 3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, ...
3M™ Cloth Belt 577F 3/4" X 18" Alumina Zirconium 80 Grit 3M™ Cloth Belt 577F features alumina zirconia abrasive grain for increased cutting efficiency over aluminum oxide belts, and is backed with a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work. The durable backing ensures long life and supports both wet and dry operations. We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. ...