VSM Abrasive Belt, 287540, Ceramic, 1" X 30", 60 Grit
VSM Abrasive Belt, 287540, Ceramic, 1" X 30", 60 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.30 Sold in packages of 10 / $2.23 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 1 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 287540 |
| Grit | 60 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Brand | VSM |