VSM Abrasive Belt, 307818, Ceramic, 3/8" X 13", 36 Grit
VSM Abrasive Belt, 307818, Ceramic, 3/8" X 13", 36 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.60 Sold in packages of 20 / $0.93 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 3/8 in |
Product Details
| Package Quantity | 20 |
| Color | Red |
| Manufacturers Part Number | 307818 |
| Grit | 36 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic |
| Brand | VSM |