VSM Abrasive Belt, 41682, Silicon Carbide, 6" X 48", 60 Grit
VSM Abrasive Belt, 41682, Silicon Carbide, 6" X 48", 60 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.00 Sold in packages of 10 / $9.20 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
Product Details
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 41682 |
| Grit | 60 |
| Grade | Medium |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |