VSM Abrasive Belt, 82686, Zirconia Alumina, 3/4" X 18", 60 Grit
VSM Abrasive Belt, 82686, Zirconia Alumina, 3/4" X 18", 60 Grit - Pkg Qty 20
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 in |
| Width | 3/4 in |
Product Details
| Package Quantity | 20 |
| Color | Blue |
| Manufacturers Part Number | 82686 |
| Grit | 60 |
| Grade | Medium |
| Abrasive Material | Alumina Zirconia |
| Brand | VSM |
Related Products
3M™ Cloth Belt 577F 2-1/2" x 60" 50 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually ...
3M™ Cloth Belt 577F 3/4" X 18" Alumina Zirconium 80 Grit 3M™ Cloth Belt 577F features alumina zirconia abrasive grain for increased cutting efficiency over aluminum oxide belts, and is backed with a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work. The durable backing ensures long life and supports both wet and dry operations. We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. ...
3M™ Cloth Belt 577F 2" x 60" 120 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually ...
3M™ Cloth Belt 577F 3" x 79" 80 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually produce ...
3M™ Cloth Belt 577F 6" x 48" 60 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually produce ...