VSM Resin Fiber Disc, 149142, Ceramic, 5" X 7/8", 40 Grit
VSM Resin Fiber Disc, 149142, Ceramic, 5" X 7/8", 40 Grit - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.50 Sold in packages of 50 / $1.65 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Package Quantity | 50 |
| Color | Red |
| Manufacturers Part Number | 149142 |
| Disc Type | Fiber Disc |
| Grit | 40 |
| Grade | Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | VSM |