Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB2694125

MPN #: 7010309844

Scotch-Brite™ Surface Conditioning Disc TN Quick Change, 4-1/2" x NH A VFN, 50 Per Case - Pkg Qty 50

Product Description
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material. Made In The USA.

PRICE
$238.00  Sold in packages of 50 / $4.76 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter4-1/2 in

Product Details

Max RPM12000 rpm
Max Speed25000 rpm
ColorBlue
ApplicationDeburring, Finishing, Sanding, Surface Preparation
SeriesSC
Disc TypeQuick Change
Wheel TypeTN
Grit80
Tool CompatibilityRight Angle Grinders, Disc Sanders, Disc Grinders
Manufacturers Part Number7010309844
GradeVery Fine
Abrasive MaterialAluminum Oxide
Attachment TypeTN
BrandScotch-Brite
TrademarkScotch-Brite™