VSM Resin Fiber Disc, 84685, Aluminum Oxide, 5" X 7/8", 36 Grit
VSM Resin Fiber Disc, 84685, Aluminum Oxide, 5" X 7/8", 36 Grit - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.00 Sold in packages of 50 / $0.94 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 5 in |
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Package Quantity | 50 |
| Color | Brown |
| Manufacturers Part Number | 84685 |
| Disc Type | Fiber Disc |
| Grit | 36 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | VSM |