Winco VSW-42W Insulated Beverage Server, 42 oz, Swirl Design - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
42 Oz. White, Swirl Insulated Beverage Server.
PRICE
$323.40 Sold in packages of 12 / $26.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Height | 10-2/5 in |
Product Details
| Style | Swirl Design |
| Capacity | 42 ounce oz |
| Package Quantity | 12 |
| Manufacturers Part Number | VSW-42W |
| Brand | Winco |