OccuNomix Vulcan Hard Hat Chin Straps 12/Pack, V350 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Vulcan Hard Hat Chin Straps, 12/Pack
The Vulcan Chin Strap is designed to prevent hard hats from falling off, being bumped off employees' heads, and where there is a possibility of hard hats being dislodged due to high winds or awkward work positions (e.g. bent over).
Vulcan Chin Strap is 3/4" wide, durable, detachable and dielectric, made of 100% Spandex. Buckles and fasteners are plastic.
According to OSHA, employees wearing hard hats and working at elevations create potential hazards for employees below. To protect workers below, OSHA requires employers to provide chin straps for the protective helmets worn by employees working at higher elevations, whether in an aerial lift or at the edge of a pit.
Works with OccuNomix model # V100, V200, VF100 and VF200. Not compatible with VCB100 or VCB200.
The Vulcan Chin Strap is designed to prevent hard hats from falling off, being bumped off employees' heads, and where there is a possibility of hard hats being dislodged due to high winds or awkward work positions (e.g. bent over).
Vulcan Chin Strap is 3/4" wide, durable, detachable and dielectric, made of 100% Spandex. Buckles and fasteners are plastic.
According to OSHA, employees wearing hard hats and working at elevations create potential hazards for employees below. To protect workers below, OSHA requires employers to provide chin straps for the protective helmets worn by employees working at higher elevations, whether in an aerial lift or at the edge of a pit.
Works with OccuNomix model # V100, V200, VF100 and VF200. Not compatible with VCB100 or VCB200.
PRICE
$47.40 Sold in packages of 12 / $3.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Accessory |
| Material | Nylon Mesh |
| Description | Vulcan Hard Hat Chin Straps |
| Color | Gray |
| Brand | OccuNomix |