Powermate Vx 026-0187RP Power Cord - 6-Foot
Write a Review
|
Questions & Answers (0)
Product Description
Powermate Vx 026-0187RP Power Cord - 6-Foot is a member of a large line of Powermate genuine replacement parts. The Powermate Vx Power Cord - 6-Foot is used to replace old, worn or non-working air-compressor power cords. The Powermate Vx Power Cord - 6-Foot features a 72-Inch length for user convenience.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 2 in |
| Height | 12-3/4 in |
| Weight | 1 lbs |
Product Details
| Type | 6 Ft. Power Cord |
| Material | Plastic |
| Description | 6 Ft. Power Cord |
| Color | Black |
| Manufacturers Part Number | 026-0187RP |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |