Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrolevel

Model # :WBB974630

MPN #: VXTC

VXTC Commerical Water Feeder 3/4" NPT Fitting, 120V

Product Description
VXTC Commerical Water Feeder 3/4" NPT Fitting, 120V

Features:

  • Programmable Feed Delay Settings (0 to 10 Min)
  • Prevents over-filling by allowing time for condensate to return to boilerbefore initiating feed cycle. A "NO DELAY" delay setting is available forprocess steam applications.
  • Programmable Feed Amount Settings (LWCO to LWCO+120 Sec)
  • Includes one setting to raise the water level to the boiler control and fiveadditional settings to raise the water level above the boiler control.
  • Displays current mode of operation. Also provides timer for convenientset-up of programmable feed amount setting.
  • Allows for manual feeds with the touch of a button.
  • Locks out after sustained 10 minute feed cycle to prevent flooding.
  • Heavy duty meter tracks make-up water added to system.
  • Includes fittings for easy attachment to 3/4" water line.
  • Made in the USA.



PRICE
$839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs

Product Details

Max Fluid Temperature100° F °F
Flow Rate10 gal/min
Voltage120 V
ColorBlack
Manufacturers Part NumberVXTC
Fitting Type3/4" NPT
BrandHydrolevel

Warranty

Warranty1 yr