McDonnell & Miller Series 551-S Make-Up Water Feeder
Write a Review
|
Questions & Answers (0)
Product Description
McDonnell & Miller Series 551-S Make-Up Water Feeder
For applications where water is added to steam separators, receivers, tanks, or other vessels. Proportional feed action. Quick-change replaceable cartridge valve and strainer. Optional features - Float Block. Maximum water supply pressure 75 psi (5. 3 kg/cm2). Maximum inlet water temperature 120°F (49°C). Maximum vessel pressure 25 psi (1. 8 kg/cm2). Made in the USA.
For applications where water is added to steam separators, receivers, tanks, or other vessels. Proportional feed action. Quick-change replaceable cartridge valve and strainer. Optional features - Float Block. Maximum water supply pressure 75 psi (5. 3 kg/cm2). Maximum inlet water temperature 120°F (49°C). Maximum vessel pressure 25 psi (1. 8 kg/cm2). Made in the USA.
PRICE
$2,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 10-3/8 in |
| Weight | 35.7 lbs |
Product Details
| Type | Make-Up Water Feeder |
| Series | 551-S |
| Manufacturers Part Number | 136400 |
| For Use With | Applications Where Water Is Added To Steam |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |