x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Vfp1008a Vj/Rvj 10" X 8" Aluminum Front Plate - Min Qty 3

Vynckier Vfp1008a Vj/Rvj 10" X 8" Aluminum Front Plate - Min Qty 3

Item #: WBB692448

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VFP1008A VJ/RVJ 10" X 8" Aluminum Front Plate

The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations. The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate. Cover screw holes in corners are outside of the gasketed area. Continuous gaskets made of polyurethane foam guarantee optimal integrity. The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C). VJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529. VJ enclosures are maintenance free and corrosion resistant. VJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER VFP1008A
  • TYPE Front Plate
  • CONSTRUCTION Aluminum
  • OUTSIDE HEIGHT INCHES 8.75
  • OUTSIDE WIDTH INCHES 6.88
  • SERIES VJ/RVJ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Vfp1008a Vj/Rvj 10" X 8" Aluminum Front Plate - Min Qty 3

Vynckier Vfp1008a Vj/Rvj 10" X 8" Aluminum Front Plate - Min Qty 3

Item #: WBB692448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant