Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mueller

Model # :WBB1920414

MPN #: W 01317

Mueller W 01317 1/2 In. X 1/4 In. Wrot Copper Reducer Coupling - Street X Copper

Product Description
Streamline® Copper Solder-Joint Fittings for supply/pressurized systems have been the leading brand of copper fittings for over 80 years. Constructed of wrot copper, our product selection has grown to become the most extensive in the industry. We are the acknowledged experts at engineering and manufacturing precision solder-joint copper fittings. Quality, consistency and reliability have made the Streamline® brand trusted and specified all around the world.

Features:
  • For use in above-ground potable water supply systems
  • Constructed of high-grade copper
  • Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
  • Wrot fittings meet NSF 61G Standards
PRICE
$2.94

Min. purchase quantity is 200
200
200
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionStreet x Copper ga
Size1/2 x 1/4

Product Details

Point Of OriginDomestic
MaterialWrot Copper
Package Quantity200
Manufacturers Part NumberW 01317
Fitting TypeReducing Coupling
BrandMueller