3" Cast Iron/Pvc/Steel X 3" Copper Proflex Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Shielded Coupling used to connect 3" No Hub Cast Iron to 3" Copper.
PRICE
$19.75
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-21/64 in |
| Width | 4-21/64 in |
| Size | 3 in |
| Diameter | 4-21/64 in |
Product Details
| Material | 301 Stainless Steel Housing |
| Package Quantity | 24 |
| Color | Black |
| Connection Style | Cast Iron/PVC/Steel x Copper Proflex |
| Manufacturers Part Number | 3001-33 |
| Fitting Type | Proflex Coupling |
| Brand | ProFlex by Ergodyne |