W2 Tamper-Proof Security Tri-Wing Power Bit
Write a Review
|
Questions & Answers (0)
Product Description
W2 Tamper Resistant Tri-Wing Power Bit
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Tri-Wing and Opsit Screws
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Tri-Wing and Opsit Screws
PRICE
$3.15
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | W2 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Tri-Wing |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 3B.W2 |
| Tip Type | Tri-Wing |
| Brand | Tamperproof Screw |