Mundial W5615-6 1/4 - Boning Knife, 6-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
This extra wide stiff 6-1/4" straight boning knife works very well in deboning any meat or fish. This knife also is commonly used as a great, all purpose, kitchen utility knife.
PRICE
$17.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 |
| Handle Length | 5-1/2 in |
| Blade Length | 6-1/4 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Color | White |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Boning Knife |
| Manufacturers Part Number | W5615-6 1/4 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |