Mundial SCW5689 - Mini Turner, 2-1/2", White, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Mini turner is an ideal tool to serve small food portions
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 0.1 lbs |
| Handle Length | 4 in |
| Blade Length | 2-1/2 in |
| Blade Width | 2-1/2 in |
Product Details
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Type | Stamped |
| Color | White |
| Material | Stainless Steel |
| Description | Mini Turner |
| Package Quantity | 2 |
| Manufacturers Part Number | SCW5689 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |